General Electric 150HP,6P,447T,460V,841,TEFC,Small AC Motor Model # 5KS447XAA308

Item #: 1006223

Cat #: M9476

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9476 150HP 1200-460-447T

Overview

GEN M9476 150HP 1200-460-447T
Also known as: M9476

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 150
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2860
Phase: 3
Horsepower: 150
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2860
Material: Cast Iron
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS