CABLE TIE 50LB 7 RED ID 1.17X1 MA

Item #: 1006235

Cat #: TY46MD-2

UPC: 786210875392

to view pricing and more.
Documents & Guides
THB TY46MD-2 CABLE TIE 50LB 7

Overview

THB TY46MD-2 CABLE TIE 50LB 7
Also known as: 786210875392, TY46MD-2

Specifications

Color: Red
Width: 0.190 in
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Color: Red
Diameter: 1.750 in
Material: Nylon
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.100 in