Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 85

Item #: 1006243

Cat #: TC5344

UPC: 786210980034

to view pricing and more.
Documents & Guides
Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 19mm (0.75 Inches), Width of 19mm (0.75 Inches), Height of 4.9mm (0.19 Inches), Two-Component Glue/Screw Mounting Method, 100 Pack

Overview

Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 19mm (0.75 Inches), Width of 19mm (0.75 Inches), Height of 4.9mm (0.19 Inches), Two-Component Glue/Screw Mounting Method, 100 Pack
Also known as: 786210980034, TC5344

Specifications

Color: Natural
Length: 3 in
Mounting: Screw Mount
Color: Natural
Mounting: Screw Mount
Length: 3 in