OZG LR6X-200MG 2 IN LR MOGUL COND B

Item #: 1006267

Cat #: LR6X-200MG

UPC: 783126099188

to view pricing and more.
OZG LR6X-200MG 2" LR MOGUL CO

Overview

OZG LR6X-200MG 2" LR MOGUL CO

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126099188, LR6X-200MG

Specifications

Material: Malleable Iron
Type: Type LR
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type LR