22mm Assembled Indicator Light, Red, Compact

Item #: 1006371
Cat #: CL-502R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Compact Range Pilot Light, Red, 24V AC/DC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.

Overview

22.5 mm, Compact Range Pilot Light, Red, 24V AC/DC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Also known as: CL-502R

Specifications

Volts DC Control: 24
Color: Red
Volts AC Control: 24
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Lumens: 60
Volts DC Control: 24
Volts AC Control: 24
Type: Indicator, Illuminated
Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Lumens: 60

Customer Reviews

No reviews for this product
(0)