Fitting, Dual Downspout W/Throat Covers

Item #: 1006441

Cat #: FRDDS6X4YL

UPC: 074983987146

to view pricing and more.
6x4 Dual Downspout. Attaches to 6x4 channel and/or fittings to create two 90° 4x4 downward transitions from a horizontal run. The fitting maintains a 2in bend radius control throughout the transition to the vertical downspouts. Includes two snap-on throat

Overview

6x4 Dual Downspout. Attaches to 6x4 channel and/or fittings to create two 90° 4x4 downward transitions from a horizontal run. The fitting maintains a 2in bend radius control throughout the transition to the vertical downspouts. Includes two snap-on throat
Also known as: 074983987146, FRDDS6X4YL

Specifications

Material: ABS
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Type: Dual Downspout
Material: ABS
Width: 6 in
Family / Style: FiberRunner®
Height: 4 in
Color: Yellow
Type: Dual Downspout