This product has been discontinued.

Fitting, Dual Downspout Cover, 6" x 4" (
Item #: 1006444
Cat #: FRDDSHC6YL
UPC: 074983987160
to view pricing and more.
Documents & Guides
Used to fully enclose the 6x4 dual downspout fitting FRDDS6X4BL. Cover is attached to the fitting base with three hinge clips. The hinge clips allow the hinged cover to rotate to a fully closed position and an open position greater than 90°.
Overview
Used to fully enclose the 6x4 dual downspout fitting FRDDS6X4BL. Cover is attached to the fitting base with three hinge clips. The hinge clips allow the hinged cover to rotate to a fully closed position and an open position greater than 90°.
Also known as: 074983987160, FRDDSHC6YL
Specifications
| Material: | ABS |
| Height: | 4 in |
| Width: | 6 in |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | Dual Downspout |
| Material: | ABS |
| Width: | 6 in |
| Family / Style: | FiberRunner® |
| Height: | 4 in |
| Color: | Yellow |
| Type: | Dual Downspout |