Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V
Item #: 100665
Cat #: QTP2X54T5/HO-UNV-PSN-HT-NL
UPC: 046135491368
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Output, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: No Leads, High Temperature, Standard Case Qty: 20 *Sylvania Part # 49136*
Overview
Electronic Ballast, Fluorescent, High Output, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: No Leads, High Temperature, Standard Case Qty: 20 *Sylvania Part # 49136*
Also known as: 046135491368, QTP2X54T5/HO-UNV-PSN-HT-NL
Specifications
Type: | Emergency, Electronic |
Wattage: | 121 |
Shape: | T5 (Tubular) |
Family / Style: | Quicktronic |
Type: | Emergency, Electronic |
Shape: | T5 (Tubular) |
Wattage: | 121 |
Family / Style: | Quicktronic |
Customer Reviews
No reviews for this product
(0)