Has Been Replaced By Leviton GFM15-3C

Item #: 100672
Cat #: 69591-3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Leviton GFM15-3C15 Amp, 120 Volt, NEMA 5-15, 3 FT. Cord Set, Straight Blade, Industrial Grade, Manual Reset GFCI Devices, 14-3-SJT-Yellow Cord. Has Been Replaced By Leviton GFM15-3C

Overview

Has Been Replaced By Leviton GFM15-3C15 Amp, 120 Volt, NEMA 5-15, 3 FT. Cord Set, Straight Blade, Industrial Grade, Manual Reset GFCI Devices, 14-3-SJT-Yellow Cord. Has Been Replaced By Leviton GFM15-3C
Also known as: 69591-3

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Length: 3 ft
Type: GFCI
Amps: 15
Gauge: 14
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Type: GFCI
Gauge: 14
Conductors: 3
Length: 3 ft
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)