Freestanding Enclosure

Item #: 100691

Cat #: WS626318SS

UPC: 783510131234

Sign In or Register to view pricing and more.
Freestanding Enclosure Type 4x Enclosure, Bulletin Ws2 (watershed Freestanding Enclosures), Size/dims: 62.00x63.00x18.00, Material/finish: Ss Type 304

Overview

Freestanding Enclosure Type 4x Enclosure, Bulletin Ws2 (watershed Freestanding Enclosures), Size/dims: 62.00x63.00x18.00, Material/finish: Ss Type 304

The HOFFMAN WaterShed stainless steel Freestand enclosure, with its unique design and Type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in a variety of indoor and outdoor settings. Its unique features are specifically designed for use in sanitary washdown production environments like food, beverage, or pharmaceutical processing. However, these same features also are useful in petrochemical plants, pulp and paper facilities and waste-water treatment plants.

Also known as: 783510131234, WS626318SS

Features & Benefits

  • Specifically designed for type 4x food & beverage industry, indirect contact zone applications.
  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by cover edges
  • Hinged side of cover has provisions to allow direct flushing of hinge area
  • 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
  • 97-degree door opening
  • Door edges are sloped 20 degrees at top and bottom edges to facilitate runoff
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Three-point latching operated by PowerGlide Type 316L padlocking stainless steel handles

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 63 in
Depth: 18 in
Height: 62 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 18 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Width: 63 in
Height: 62 in
Finish: Brushed #4