Vert Cable Mgr 2000x700

Item #: 100695

Cat #: PVCM207

UPC: 783510109752

to view pricing and more.
Vertical Cable Manager for 700- and 800-mm Wide Cabinets, Material: Steel, Dimensions: 73.52" x 1.97" x 3.87" x 3.36"

Overview

Vertical Cable Manager for 700- and 800-mm Wide Cabinets, Material: Steel, Dimensions: 73.52" x 1.97" x 3.87" x 3.36"

For routing and bundling cable inside 700- and 800-mm wide ProLine™ cabinets. Variety of sizes provides mounting flexibility. Mounts between frame and rack angle so equipment can be centered or aligned on one side. Replaces reducing brackets that bridge space between cabinet and equipment and allows front-to-back adjustment of rack angles. Latching hinged door on front conceals wiring yet allows easy access. Movable plastic spools help manage cables. 14 and 16 gauge steel with RAL 9005 black polyester powder paint finish.

Also known as: 783510109752, PVCM207

Features & Benefits

  • The Vertical Cable Manager for 700- and 800-mm Wide Cabinets are used for routing and bundling cable inside 700- and 800-mm wide ProLine cabinets
  • This product has a variety of sizes that provides mounting flexibility. It mounts between the frame and rack angles so equipment can be centered or aligned on one side
  • It replaces reducing brackets that bridge space between cabinet and equipment and allows front-to-back adjustment of the rack angles
  • The latching hinged door on the front conceals wiring yet allows easy access while the movable plastic spools help manage cables

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 18.500 lb
Finish: Powder Coated
Weight: 18.500 lb
Color: Jet Black