HF05 Side-Mount Filter Fan, 24V 35CFM, Lt Gray

Item #: 1007006

Cat #: HF0524414

UPC: 783510341947

to view pricing and more.
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF05 Side-Mount Filter Fan, HF0524414 item is rated 24V 35CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF05 Side-Mount Filter Fan, HF0524414 item is rated 24V 35CFM colored Lt Gray.

The nVent HOFFMAN HOFHF0524414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.

Also known as: 783510341947, HF0524414

Specifications

Color: Light Gray
Material: Plastic
Height: 6.150 in
Finish: Smooth Matte
Weight: 1.800 lb
Width: 6.160 in
Depth: 3.980 in
Color: Light Gray
Height: 6.150 in
Weight: 1.800 lb
Depth: 3.980 in
Material: Plastic
Finish: Smooth Matte
Width: 6.160 in