600A 3P 600V 3W NON-FUSED HD TYPE 4X

Item #: 1007044

Cat #: HNF366SA

UPC: 887621872748

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
600A 3P 600V 3W NON-FUSED HD TYPE 4X

Overview

600A 3P 600V 3W NON-FUSED HD TYPE 4X
Also known as: 887621872748, HNF366SA

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 600