Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 1007170

Cat #: EHD3070V

UPC: 786679397886

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 70 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 70 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679397886, EHD3070V

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 70
Poles: 3
Interrupt Rating AC: 14 kA