Circuit Board Lock Support, .50" (12.7m

Item #: 1007312

Cat #: CBLS50-C

UPC: 074983554652

to view pricing and more.
Documents & Guides
Locking circuit board support, .50" (12.7mm) post, standard package.

Overview

Locking circuit board support, .50" (12.7mm) post, standard package.
Also known as: 074983554652, CBLS50-C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon