BLM VHECP4103T 25HP 1770RPM 3

Item #: 1007345

Cat #: VHECP4103T

UPC: 781568396698

Sign In or Register to view pricing and more.
Documents & Guides
BLM VHECP4103T 25HP 1770RPM 3

Overview

BLM VHECP4103T 25HP 1770RPM 3
Also known as: 781568396698, VHECP4103T

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25