BALDOR CL5027T 2HP,1725RPM,1PH,60HZ

Item #: 1007354

Cat #: CL5027T

UPC: 781568134702

to view pricing and more.
Documents & Guides
BLM CL5027T 2HP 1725RPM 1PH 6

Overview

BLM CL5027T 2HP 1725RPM 1PH 6
Also known as: 781568134702, CL5027T

Specifications

Phase: 1
Amps: 22
Phase: 1
Amps: 22