Slotted Duct, PVC,.5X.5X6',WHT

Item #: 1007548

Cat #: G.5X.5WH6

UPC: 074983642366

to view pricing and more.
Panduct® type G wide slot wiring duct, .5 W x .5 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, .5 W x .5 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983642366, G.5X.5WH6

Specifications

Height: 1/2 in
Width: 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 1/2 in
Color: White
Length: 6 ft
Width: 1/2 in
Material: PVC