Portable Cord, Type SO, 16/16, Black, 250' Reel

Item #: 100756

Cat #: SO1616BLK250RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 16/16, Black, 250' Reel

Overview

Portable Cord, Type SO, 16/16, Black, 250' Reel
Also known as: SO1616BLK250RL

Specifications

Length: 250 ft
Material: Copper
Conductors: 16
Color: Black
Gauge: 16 AWG
Length: 250 ft
Conductors: 16
Gauge: 16 AWG
Material: Copper
Color: Black