LED FIXTURE 9 MODULES 5000K 4 FOOT CORD

Item #: 1007582

Cat #: ACP2LED910AMVOLT665KYKBZ0463

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED FIXTURE 9 MODULES 5000K 4 FOOT CORD

Overview

LED FIXTURE 9 MODULES 5000K 4 FOOT CORD
Also known as: ACP2LED910AMVOLT665KYKBZ0463

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277