Panel Board, Interior, PRL1A, 100A, 120/208V, 42 Circuits

Item #: 1007700

Cat #: PRL1A3100X42A

UPC: 786687011170

to view pricing and more.
Documents & Guides
Panelboard Interior, 100 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Circuit, Copper Bus, Breaker Type: BAB. Main Lug Provision on the Top of the Interior

Overview

Panelboard Interior, 100 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Circuit, Copper Bus, Breaker Type: BAB. Main Lug Provision on the Top of the Interior
Also known as: 786687011170, PRL1A3100X42A

Specifications

Phase: 3
Amps: 100
Circuits: 42
Type: Main Lug
Volts AC: 120/208Y
Phase: 3
Circuits: 42
Volts AC: 120/208Y
Amps: 100
Type: Main Lug