M18™ REDLITHIUM™ XC5.0 System Starter Kit

Item #: 1007708

Cat #: 48-59-1850

UPC: 045242350636

to view pricing and more.
Documents & Guides
Charger, Power Requirements: 120V AC, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster, Includes (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack

Overview

Charger, Power Requirements: 120V AC, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster, Includes (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack

Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC 5.0 battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below of/-18oz). Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18™ cordless solutions. Upgrade to the M18™ REDLITHIUM™ XC 5.0 battery pack to instantly increase the run-time and durability of your M18™ cordless tools.

Also known as: 045242350636, 48-59-1850

Specifications

Volts AC: 120
Type: Lithium Battery
Volts AC: 120
Type: Lithium Battery