Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 2.0m, (6.56')

Item #: 100793

Cat #: 1492-ACABLE020WB

UPC: 662073067139

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-OF8 (Current), or 1756-OF8H (Current/Hart), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.0 meter, (6.56 Foot)

Overview

Cable, Pre-wired, for 1756-OF8 (Current), or 1756-OF8H (Current/Hart), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.0 meter, (6.56 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing fieldwiring information are included for each interface module and I/O module combination.

Also known as: 662073067139, 1492-ACABLE020WB

Specifications

Length: 2 m
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Conductors: 9 Pair
Length: 2 m
Type: Analog Cable
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22 AWG