This product has been discontinued.

Retrofit Door Kit, 2x4, 42W, 120-277V, White
Item #: 1007932
Cat #: RDORKIT1A/042UNVD840/24A/WH
UPC: 046135742576
to view pricing and more.
Documents & Guides
Retrofit Door Kit, 2 x 4, 35W, 120-277V, White, 10V Dimmable, 80+ CRI, Color Temperature: 4000K, Sylvania Part # 74257
Overview
Retrofit Door Kit, 2 x 4, 35W, 120-277V, White, 10V Dimmable, 80+ CRI, Color Temperature: 4000K, Sylvania Part # 74257
Also known as: 046135742576, RDORKIT1A/042UNVD840/24A/WH
Specifications
| Wattage: | 42 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Type: | Retrofit Door Kit |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 42 |
| Volts AC: | 120, 277 |
| Color: | White |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Type: | Retrofit Door Kit |
| Light Technology: | LED |