Cable, Pre-Wired, 40 Conductor, 22 AWG, 2.0m, (6.56')

Item #: 100795

Cat #: 1492-CABLE020Z

UPC: 611320654752

to view pricing and more.
Documents & Guides
Pre-Wired Cable for 1756 32-Point, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 2.0 meter (6.56 Foot)

Overview

Pre-Wired Cable for 1756 32-Point, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 2.0 meter (6.56 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 611320654752, 1492-CABLE020Z

Specifications

Conductors: 40
Length: 2 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 40
Family / Style: 1492
Gauge: 22 AWG
Length: 2 m
Type: Pre-Wired Cable