Safety Switch, Fused, Type 3R, 3P, 400A, 240VAC, HD

Item #: 1008096

Cat #: HF325NRA

UPC: 887621872502

to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, Neutral, NEMA 3R, 400 Amp, 3 Pole, 3 Wire, 240 Volt

Overview

Heavy Duty Safety Switch, Fused, Neutral, NEMA 3R, 400 Amp, 3 Pole, 3 Wire, 240 Volt

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (400A)

Also known as: 887621872502, HF325NRA

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R