1-Light Outdoor Wall Lantern, 100W, 120V, Oxford Bronze Finish

Item #: 1008128
Cat #: 84529-746
UPC: 785652117459
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Oxford Bronze Finish, Satin Etched Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Oxford Bronze Finish, Satin Etched Glass, Safety Listed for Wet Location
Also known as: 785652117459, 84529-746

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Bronze
Material: Die Cast Aluminum
Wattage: 100
Color: Bronze
Base: Medium Screw (E26)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)