
Copper Compression Lug, 1 Hole, 250 kcmi
Item #: 100814
Cat #: LCAX250-58-X
UPC: 074983435760
to view pricing and more.
Documents & Guides
One-hole, flex lug, 250 kcmil cable, 5/8 stud hole.
Overview
One-hole, flex lug, 250 kcmil cable, 5/8 stud hole.
Also known as: 074983435760, LCAX250-58-X
Specifications
| Material: | Copper |
| Color: | Yellow |
| Stud Size: | 5/8 in |
| Material: | Copper |
| Stud Size: | 5/8 in |
| Color: | Yellow |