4FT LED WRAP FIXTURE 3500K

Item #: 1008191

Cat #: 4WNLED-LD4-40SL-F-UNV-L835-CD1-U

UPC: 080083817115

to view pricing and more.
Documents & Guides
MET 4WNLED LD4 40SL F UNVL835 CD 1 U 4' 4000 LUMEN 3500KC 1 DRIVER

Overview

MET 4WNLED LD4 40SL F UNVL835 CD 1 U 4' 4000 LUMEN 3500KC 1 DRIVER

The WNLED series is a versatile utility based, classic LED wraparound series which can be used in a broad range of commercial, schools, institutional, retail and residential applications.

Also known as: 080083817115, 4WNLED-LD4-40SL-F-UNV-L835-CD1-U

Features & Benefits

  • 4 ft. and 2 ft. product configurations
  • Complies with IESNA LM-79 test standards
  • Color Temperature (CCT): 3000K, 3500K, 4000K, 5000K
  • Suitable for ceiling or suspension mounting
  • Five year comprehensive fixture warranty
  • 0 to 10V, UNV (120V-277V) voltage dimmable driver
  • Ideal for single or continuous row applications
  • cULus 1598 listed for damp locations
  • Newly designed frost lens offers uniform, smooth even illuminations

Specifications

Lumens: 4000
Length: 4 ft, 48 in
Color: White
Wattage: 47
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4000
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 4 ft, 48 in
Wattage: 47
Light Technology: LED
Volts AC Range: 120 - 277