LED Downlight

Item #: 1008196
Cat #: LR6-7L-40K-GU24-E26
UPC:
Sign In or Register to view pricing and more.
LED Downlight, 6", 7.5 W, 120 V, 650 Lumen, 4000K, GU24, E26 Adapter, Dimming

Overview

LED Downlight, 6", 7.5 W, 120 V, 650 Lumen, 4000K, GU24, E26 Adapter, Dimming
The LR6 downlight is an unparalleled combination of light quality and efficacy – bringing outstanding performance and value to the retrofit downlight space. Delivering up to 1800 lumens of exceptional 90+ CRI light while achieving up to 100 lumens per watt, this breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology, with an integrated driver and thermal management design. The LR6 downlight is available in warm or neutral color temperatures, three lumen packages, and offers a variety of trim options. Applications: Commercial new construction and retrofit
Also known as: LR6-7L-40K-GU24-E26

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 6 in
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Wattage: 7.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)