9.5W A19 LED Lamp, 35K

Item #: 1008232

Cat #: S9837

UPC: 045923098376

to view pricing and more.
Documents & Guides
9.5 watt; A19 LED; 3500K; Medium base; 220' beam spread; 120V

Overview

9.5 watt; A19 LED; 3500K; Medium base; 220' beam spread; 120V
Also known as: 045923098376, S9837

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 3500 (Neutral White)
Wattage: 9.500
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 9.500