MOLDED CASE CIRCUIT BREAKER 600V 110A

Item #: 1008280

Cat #: HGA261102

UPC: 785901666042

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 110A
Also known as: 785901666042, HGA261102

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 110
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 110
Standards: California Proposition 65
Interrupt Rating AC: 18 kA