800MB Momentary Contact Push Button Units, Illuminated, Black Bezel, Amber

Item #: 1008343

Cat #: 800MB-CQAL24AD1K

UPC: 662468636148

to view pricing and more.
Documents & Guides
800MB Momentary Contact Push Button Units, Illuminated, Black Bezel, Full Voltage, Flush Head, LED, 24V AC/DC, Amber, 1 N.O., Large Screw Termination

Overview

800MB Momentary Contact Push Button Units, Illuminated, Black Bezel, Full Voltage, Flush Head, LED, 24V AC/DC, Amber, 1 N.O., Large Screw Termination
Also known as: 662468636148, 800MB-CQAL24AD1K

Specifications

Color: Amber
Mounting: Panel
Size: 22.500 mm
Color: Amber
Size: 22.500 mm
Mounting: Panel