This product has been discontinued.

LED Canopy Fixture, 40W, 120-277V, 4000K, Square, White
Item #: 1008521
Cat #: CANOPYA/040UNVD740/10C5/WH
UPC: 046135741715
to view pricing and more.
Documents & Guides
LED Canopy Fixture, 40W, 120-277V, 4000K, Square, White, Sylvania Part # 74171
Overview
LED Canopy Fixture, 40W, 120-277V, 4000K, Square, White, Sylvania Part # 74171
Also known as: 046135741715, CANOPYA/040UNVD740/10C5/WH
Features & Benefits
- Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
- Feed-Through Nipples used between adjacent wireway sections or fittings adjusting wireway length. This Nipple Feed-Through Wireway, F88WN1 item measures 8.00x8.00x1.00 inches with a material of Steel colored Gray.
Specifications
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Color: | White |
| Type: | Canopy Light |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color: | White |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Type: | Canopy Light |