Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J

Item #: 1008579

Cat #: 1494U-J30-CR-N-PC

UPC: 887172901850

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Non-Metallic Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Non-Metallic Handle, Line and Load Lugs Protective Cover

With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J30-CR-N-PC from Rockwell Automation® is a cable and rod disconnect kit. It is 600 V and 30 A with type J fuse clips. It has a non-metallic handle. And it has a threaded rod.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172901850, 1494U-J30-CR-N-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Volts DC: 600
Amps: 30
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Amps: 30
Volts AC: 600
Poles: 3
Volts DC: 600
Class: J