This product may not be available in all locations.
Disconnect Switch, AC, 60A, 2P, 120/240V, GFCI, Pull-Out, Metallic
Item #:
1008588
Cat #:
DPU222RGF20WTST
UPC:
786685982199
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Air Conditioning Disconnect, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp Type WRTR GFCI Receptacle. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75"
Overview
Air Conditioning Disconnect, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp Type WRTR GFCI Receptacle. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75"
An air conditioning disconnect (ACD) is a disconnect located between a loadcenter (distribution panel) and air conditioner. Eaton’s ACD product line provides an installer or repair personnel with a visible disconnecting means when performing maintenance. ACDs are also known as disconnects, pullouts or air conditioning switches.
Also known as: 786685982199, DPU222RGF20WTST, Texas turnbuckle
Specifications
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 60 |
Customer Reviews
5 Overall
(1)
5/5
Ed Beal - Dexter on 02/10/2017
nice combination
This is convenient way to provide the disconnect and the GFCI service outlet in 1 package. It cost a few $ more but 1 less in service box & GFCI is needed making it cost effective in the long run.