This product has been discontinued.
LED Edge-Lit Panel, 2x4, 40W, 120-277V, White
Item #:
1008898
Cat #:
PANELF1A/040UNVD835/24G/WH-3/CS
UPC:
046135742491
Sign In or Register to view pricing and more.
LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Color Temp: 3500K, Sylvania Part # 74249
Overview
LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Color Temp: 3500K, Sylvania Part # 74249
The Edge-Lit Panels are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 47% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Edge-Lit Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135742491, PANELF1A/040UNVD835/24G/WH-3/CS
Specifications
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Lumens: | 4200 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Wattage: | 40 |
Lumens: | 4200 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)