Slotted Duct, Halogen Free, 25mm X 25mm

Item #: 100912

Cat #: NNC25X25LG2

UPC: 074983651061

to view pricing and more.
Panduct® type NNC halogen-free metric wiring duct, 25mm W x 25mm H x 2M length, halogen-free, light gray.

Overview

Panduct® type NNC halogen-free metric wiring duct, 25mm W x 25mm H x 2M length, halogen-free, light gray.

Panduct® type NNC halogen-free metric wiring duct, 25mm W x 25mm H x 2M length, halogen-free, light gray.

Also known as: 074983651061, NNC25X25LG2

Specifications

Color: Light Gray
Length: 2 m
Width: 25 mm
Height: 25 mm
Material: Halogen-Free Polyphenylene Oxide
Color: Light Gray
Width: 25 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Height: 25 mm