Solar Light Rail, 168"

Item #: 1009251

Cat #: 315168M

UPC: 810039361672

to view pricing and more.
Documents & Guides
SolarMount Light Rail, 168 Inch, Mill Finish

Overview

SolarMount Light Rail, 168 Inch, Mill Finish

PanelMount provides adaptability and layout flexibility for a variety of solar jobs. Lightweight materials reduce overall weight on roofs while also allowing for maximum energy production.

Also known as: 810039361672, 315168M

Specifications

Length: 168 in
Color: Silver
Material: Aluminum
Finish: Mill
Weight: 6.88 lbs
Length: 168 in
Material: Aluminum
Weight: 6.88 lbs
Color: Silver
Finish: Mill