CABLE TIE 120LB 13IN GRAY NYLON

Item #: 1009283

Cat #: TY27M-8

UPC: 786210845067

to view pricing and more.
Documents & Guides
THB TY27M-8 CABLE TIE 120LB 1

Overview

THB TY27M-8 CABLE TIE 120LB 1
Also known as: 786210845067, TY27M-8

Specifications

Color: Gray
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Gray
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon