ABB S201P-C6 MCB 1P C 6A 480Y/277 S

Item #: 1009333

Cat #: S201P-C6

UPC: 804325313834

to view pricing and more.
Documents & Guides

Overview

ABB S201PC6
Also known as: 804325313834, S201P-C6

Specifications

Amps: 6
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA