This product may not be available in all locations.
3
more

RELAY 2CO QC PIN 10A@240V 24VDC COIL LED
Item #: 1009551
Cat #: 8501KUDR12P14V53
UPC: 785901191063
to view pricing and more.
Documents & Guides
RELAY 2CO QC PIN 10A@240V 24VDC COIL LED
Overview
RELAY 2CO QC PIN 10A@240V 24VDC COIL LED
Also known as: 785901191063, 8501KUDR12P14V53
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |