ABB SU203PR-K20 MCB SU200PR RTT 3P

Item #: 1009625

Cat #: SU203PR-K20

UPC: 804325638296

to view pricing and more.
Documents & Guides
ABB SU203PR-K20

Overview

ABB SU203PR-K20
Also known as: 804325638296, SU203PR-K20

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA