MCB SU200PR RTT 3P K 50A BCP

Item #: 1009626

Cat #: SU203PR-K50

UPC: 804325638388

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker with Ring Tongue Terminals, Branch Circuit Protection with Ring Cable Lug, Rated Current 50 Amps, 3 Pole, Interrupt Rating 10 kA, Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Overview

Miniature Circuit Breaker with Ring Tongue Terminals, Branch Circuit Protection with Ring Cable Lug, Rated Current 50 Amps, 3 Pole, Interrupt Rating 10 kA, Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 804325638388, SU203PR-K50

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10 kA