Exhaust Grille Kit

Item #: 1009655

Cat #: HG1300403

UPC: 783510343330

Sign In or Register to view pricing and more.
Ip54 13 In Exhaust Grille Kit 9011, Bulletin Mclf (type 12 Filter Fans - Grillesand Shrouds For Hf Fan), Material: Abs, Finish: Black

Overview

Ip54 13 In Exhaust Grille Kit 9011, Bulletin Mclf (type 12 Filter Fans - Grillesand Shrouds For Hf Fan), Material: Abs, Finish: Black

HG Filter Fan Exhaust Grilles have a unique click-fit design which quickly install into enclosure wall; no tools or fasteners required. Grilles open with the flick of a finger and remains attached after opening for easy access to the filter.

Also known as: 783510343330, HG1300403

Specifications

Material: Plastic
Height: 12.800 in
Depth: 1.750 in
Finish: Smooth Matte
Width: 12.820 in
Weight: 2.800 lb
Color: Graphite Black
Material: Plastic
Depth: 1.750 in
Width: 12.820 in
Color: Graphite Black
Height: 12.800 in
Finish: Smooth Matte
Weight: 2.800 lb