30A DISCONNECT SWITCH W/3 AUX. CONTACTS

Item #: 100976

Cat #: HBLDS33ACNK

UPC: 783585392868

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A600V AC, Screw Terminals, Gray, NEMA 4XEnclosure, With 3) Aux Contacts

Overview

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A600V AC, Screw Terminals, Gray, NEMA 4XEnclosure, With 3) Aux Contacts

NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.

Also known as: 783585392868, HBLDS33ACNK

Features & Benefits

  • Constructed from corrosion and impact resistant UV stabilized non-metallic material
  • IP69k and Type 4X,12K water ingress protection
  • Certified by NSF for hygiene in food processing applications
  • Highly visible red handle which meets OSHA Lockout/Tagout capabilities
  • Reversible interior accomodates top or bottom conduit opening

Specifications

Material: Composite
Wattage: 18 kW
Material: Composite
Wattage: 18 kW