Dimmer, CFL/LED/Incandescent/Halogen, Desert Stone

Item #: 1009823
Cat #: DVSCCL-253P-DS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Desert Stone

Overview

Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Desert Stone
Diva satin dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTELED Driver in desert stone
Also known as: DVSCCL-253P-DS

Specifications

Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Color: Desert Stone
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Wattage: 600, 250
Mounting: Surface
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Volts AC: 120
Poles: 1
Color: Desert Stone
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)