Dimmer, CFL/LED/Incandescent/Halogen, Eggshell

Item #: 1009824
Cat #: DVSCCL-253P-ES
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Eggshell

Overview

Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Eggshell
Diva satin dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTELED Driver in eggshell
Also known as: DVSCCL-253P-ES

Specifications

Type: 3-Way, Decora
Wattage: 600, 250
Volts AC: 120
Poles: 1
Color: Eggshell
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Type: 3-Way, Decora
Volts AC: 120
Color: Eggshell
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 250
Poles: 1
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)