Dimmer, CFL/LED/Incandescent/Halogen, Limestone

Item #: 1009826

Cat #: DVSCCL-253P-LS

UPC: 784276092265

to view pricing and more.
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Limestone

Overview

Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Limestone
Also known as: 784276092265, DVSCCL-253P-LS

Specifications

Type: 3-Way
Color: Limestone
Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Type: 3-Way
Wattage: 600, 250
Mounting: Surface
Family / Style: Diva
Dimmable: Yes
Color: Limestone
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent