Pin Terminal, Nylon Insulated, 22 - 18 AWG

Item #: 10099

Cat #: RA18-47PT

UPC: 786210030869

to view pricing and more.
Documents & Guides
Pin Terminal, Nylon-Insulated, Wire Range: 22 - 18 AWG, 600V, Pin Diameter: .075", Pin Length: .85", Color: Red. Package of 100. **Order in Multiples of 100**

Overview

Pin Terminal, Nylon-Insulated, Wire Range: 22 - 18 AWG, 600V, Pin Diameter: .075", Pin Length: .85", Color: Red. Package of 100. **Order in Multiples of 100**

Provides an easy and effective way to terminate stranded wire into European/metric-style terminal blocks.

Also known as: 786210030869, RA18-47PT

Specifications

Color: Red
Material: Copper, Nylon
Diameter: 0.075 in
Allowable Gauge Range: 22 - 18
Color: Red
Diameter: 0.075 in
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18